Osram Sylvania BBA-118V Incandescent Bulb, A21, 250W, 120V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    BBA-118V
  • Rexel Part Number:

    3614
  • UPC:

    04613511619

Incandescent Bulb, 250 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 8700, Color Temperature: 3400K, Lamp Finish: Frosted, ANSI Code: BBA, Standard Case Qty: 12 *Sylvania Part # 11619*

$ 6.20 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # BBA-118V

Rexel Part # 3614

UPC 04613511619

UNSPSC 39101601

ANSI Code BBA

Base Medium Screw (E26)

Color Temperature 3400 (Warm White)

Lumens 8700

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch