SYLVANIA Incandescent Bulb, Traffic Signal, A21, 67W, 130V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Rexel Part Number:

    106525
  • UPC:

    04613512572

Incandescent Bulb, Traffic Signal, 67 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw E26), Lumens: 610, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 *Sylvania Part # 12572*

$ 3.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part #

Rexel Part # 106525

UPC 04613512572

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 610

Shape A21 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 67

Place your Will Call order by clicking the cart button next to the appropriate Branch