Philips Lighting 100A21/99/TG 100 Watt Bulb A21 Frost Incandescent

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    100A21/99/TG
  • Rexel Part Number:

    341758
  • UPC:

    046677201982

Incandescent Lamp, 100W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1410, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Philips Part # 37460-3*

$ 18.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 100A21/99/TG

Rexel Part # 341758

UPC 046677201982

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 1410

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch