Philips Lighting 100W 120-130V A21 FR Incandescent Lamp, A21, 100W, 120-130V, Frosted

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    100W 120-130V A21 FR
  • Rexel Part Number:

    200414
  • UPC:

    046677275693

Incandescent Lamp, 100W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1230, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 27569-3* For use in Rough & Vibration Service Applications.

$ 6.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 100W 120-130V A21 FR

Rexel Part # 200414

UPC 046677275693

UNSPSC 39101612

Base Medium Screw (E26)

Color Frosted

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 1230

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch