Philips Lighting 150A/CL 120/130V Incandescent Bulb, A21, 150W, 120-130V, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    150A/CL 120/130V
  • Rexel Part Number:

    206373
  • UPC:

    046677374181

Incandescent Bulb, 150 Watt, 120-130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 2770, CRI: 100, Color Temperature: 2870K, Rated Average Life: 750 Hours, Lamp Finish: Clear *Philips Part # 37418-1*

$ 8.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 150A/CL 120/130V

Rexel Part # 206373

UPC 046677374181

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2870 (Warm White)

Lumens 2770

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch