Philips Lighting 30/100A/WL 120V 12/1 A21 3-Way White Incandescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    30/100A/WL 120V 12/1
  • Rexel Part Number:

    583194
  • UPC:

    046677169473

Incandescent 3-Way Lamp, 30/70/100W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 270/840/1110, Color Temperature: 2600/2710/2680K, Rated Average Life: 1,750 Hrs. Color: Soft White. *Philips Part # 16947-4*

$ 9.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 30/100A/WL 120V 12/1

Rexel Part # 583194

UPC 046677169473

UNSPSC 39101612

Base Medium Screw (E26)

Color Frosted

Color Rendering Index (CRI) 100

Color Temperature 2600 (Warm White)

Lumens 270

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 30

Place your Will Call order by clicking the cart button next to the appropriate Branch