Philips Lighting 69A21/TS 130V 69 Watt Bulb A21 Clear Traffic Signal

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    69A21/TS 130V
  • Rexel Part Number:

    199905
  • UPC:

    046677222048

Incandescent Lamp, 69W, 130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 685, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. Color: Clear. *Philips Part # 22204-2* Commonly used in Traffic Signal Applications.

$ 10.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 69A21/TS 130V

Rexel Part # 199905

UPC 046677222048

UNSPSC 39101612

Base Medium Screw (E26)

Color Clear

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 685

Shape A21 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 69

Place your Will Call order by clicking the cart button next to the appropriate Branch