Philips Lighting 75A/RH-12/1 Incandescent Bulb, A21, 75W, 120/130V, Frosted

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    75A/RH-12/1
  • Rexel Part Number:

    204272
  • UPC:

    04667720470

Incandescent Bulb, 75 Watt, 120/130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 730/750, CRI: 100, Lamp Finish: Frosted, *Philips Part # 20470-1*

$ 6.02 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 75A/RH-12/1

Rexel Part # 204272

UPC 04667720470

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Lumens 730

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch