Philips Lighting 75A/RH 120/130V 12/1 LP SL PS 75 Watt Bulb A21 Frost Silicone Coat

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    75A/RH 120/130V 12/1 LP SL PS
  • Rexel Part Number:

    687659
  • UPC:

    046677104061

Incandescent Silicone Coated Lamp, 75W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 20470-1* Commonly used in Rough Service & Vibration Applications.

$ 8.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 75A/RH 120/130V 12/1 LP SL PS

Rexel Part # 687659

UPC 046677104061

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 750

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch