Satco S3972 Incandescent Bulb, Shatter Proof, A21, 75W, 130V, Frosted

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3972
  • Rexel Part Number:

    127133
  • UPC:

    04592303972

Incandescent Bulb, Shatter Proof, 75 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 700, Lamp Finish: Frosted

$ 2.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3972

Rexel Part # 127133

UPC 04592303972

UNSPSC 39101622

Base Medium Screw (E26)

Lumens 700

Shape A21 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch