Osram Sylvania 150A23-120V Incandescent Bulb, A23, 150W, 120V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    150A23-120V
  • Rexel Part Number:

    24710
  • UPC:

    04613513041

Incandescent Bulb, 150 Watt, 120 Volt, Bulb: A23 (Arbitrary), Base Medium Screw (E26), Lumens: 2810, CRI: 100, Color Temperature: 2850K, Rated Average Life: 750 Hours, Lamp Finish: Frost, Standard Case Qty: 48 *Sylvania Part # 13041*

$ 5.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 150A23-120V

Rexel Part # 24710

UPC 04613513041

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm)

Lumens 2810

Shape A23 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch