Philips Lighting 200A/CL 120/130V 200 Watt Bulb A23 Clear Incandescent

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    200A/CL 120/130V
  • Rexel Part Number:

    453447
  • UPC:

    046677374273

Incandescent Lamp, 200W, 120-130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3600, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Clear. *Philips Part #374272* ### NOTE ### OBSOLETE ### NO LONGER MADE BY PHILIPS###

$ 9.91 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 200A/CL 120/130V

Rexel Part # 453447

UPC 046677374273

UNSPSC 39101612

Base Medium Screw (E26)

Color Clear

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 3600

Shape A23 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 200

Place your Will Call order by clicking the cart button next to the appropriate Branch