Philips Lighting 200A/CL/LL 120 Incandescent Bulb, A23, 200W, 120V, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    200A/CL/LL 120
  • Rexel Part Number:

    202277
  • UPC:

    046677167981

Incandescent Bulb, 200 Watt, 120 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3400, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear, Rated Average Life: 1500 Hours *Philips Part # 16798-0*

$ 9.91 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 200A/CL/LL 120

Rexel Part # 202277

UPC 046677167981

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 3400

Shape A23 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 200

Place your Will Call order by clicking the cart button next to the appropriate Branch