Philips Lighting BC40B11/E12/EV/CL 120V 6/2 TP Halogen Lamp, B11, 40W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC40B11/E12/EV/CL 120V 6/2 TP
  • Rexel Part Number:

    689963
  • UPC:

    046677419202

Halogen Lamp, 40 Watt, 120 Volt, Color Rendering Index: 100, Candelabra Screw, Average Life: 3,000 H, Finish: Clear, Colortemp: 2,900 K, Light Output: 540 Lumens, Gasfill Or Vaccum: Gasfill

$ 19.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC40B11/E12/EV/CL 120V 6/2 TP

Rexel Part # 689963

UPC 046677419202

UNSPSC 39101601

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 540

Shape B11 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch