Osram Sylvania 15B10/BL/2PK-120V Incandescent Lamp, B10, 15W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    15B10/BL/2PK-120V
  • Rexel Part Number:

    329388
  • UPC:

    04613513433

Incandescent Lamp, 15 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13433*

$ 1.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 15B10/BL/2PK-120V

Rexel Part # 329388

UPC 04613513433

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Shape B10 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch