SYLVANIA 40B10C/BL/4PK-120V Incandescent Lamp, B10, 40W, 120V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    40B10C/BL/4PK-120V
  • Rexel Part Number:

    160211
  • UPC:

    04613513648

Incandescent Lamp, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 4, Standard Case Qty: 24 *Sylvania Part # 13648*

$ 2.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 40B10C/BL/4PK-120V

Rexel Part # 160211

UPC 04613513648

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Shape B10 (Bent Tip)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch