Osram Sylvania 40B10C/DL/BL/2PK-120V Incandescent Lamp, Double Life, B10, 40W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    40B10C/DL/BL/2PK-120V
  • Rexel Part Number:

    105925
  • UPC:

    04613513319

Incandescent Lamp, Double Life, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13319*

$ 1.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 40B10C/DL/BL/2PK-120V

Rexel Part # 105925

UPC 04613513319

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Shape B10 (Bent Tip)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch