Philips Lighting 2BA9 END/2700-70 120V 2 W EnduraLED Candle Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    2BA9 END/2700-70 120V
  • Rexel Part Number:

    229045
  • UPC:

    046677407964

LED Lamp, 2W, 120V, Bulb: Bent Tip Candle, Base: Candelabra Screw (E12), Lumens: 70, CRI: 90, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. Finish: Clear. *Philips Part # 40796-4* 10W Equivalent.

$ 32.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 2BA9 END/2700-70 120V

Rexel Part # 229045

UPC 046677407964

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 90

Color Temperature 2700 (Warm White)

Lumens 70

Shape BA9 (Bent Tip)

Type Lamp

Volts AC 120

Wattage 2

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch