Philips Lighting 4BA11/END/2700-150 DIM 8/1 Dimmable LED Lamp, BA11, 3-1/2W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    4BA11/END/2700-150 DIM 8/1
  • Rexel Part Number:

    292560
  • UPC:

    046677414849

Dimmable LED Lamp, 3.5W, 120V, Bulb: Bent Tip Candle, Base: Candelabra Screw (E12), Lumens: 150, CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 41484-7* 25W Equivalent.

$ 35.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 4BA11/END/2700-150 DIM 8/1

Rexel Part # 292560

UPC 046677414849

UNSPSC 39111500

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 90

Color Temperature 2700 (Warm White)

Lumens 150

Shape BA11 (Bent Tip)

Type Lamp

Volts AC 120

Wattage 3.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch