Satco S3777 Incandescent Lamp, CA8, 15W, 120V, Frosted

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3777
  • Rexel Part Number:

    338618
  • UPC:

    04592303777

Incandescent Lamp, 15 Watt, 120 Volt, Bulb: CA8 (Candle Angular), Base: Candelabra Screw (E12), Lumens: 95, Lamp Finish: Frosted

$ 1.20 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3777

Rexel Part # 338618

UPC 04592303777

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 95

Shape CA8 (Candle Angular)

Type Lamp

Volts AC 120

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch