TCP LDCF3WH30K 3 W Bulb Dimmable LED

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LDCF3WH30K
  • Rexel Part Number:

    248185
  • UPC:

    762148116493

Dimmable LED Lamp, 3W, 120V, Bulb: Bent Tip Candle, Base: Candelabra Screw (E12), Lumens: 85, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. Finish: Clear. 15W Equivalent.

$ 23.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LDCF3WH30K

Rexel Part # 248185

UPC 762148116493

UNSPSC 39101600

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 85

Shape BA11 (Bent Tip)

Type Lamp

Volts AC 120

Wattage 3

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch