Green Creative 4.5B11G4DIM/827 LED Lamp, Dimmable, B11, 4.5W, 120V, Candelabra Base

  • Mfr/Brand Name:

    Green Creative
  • Mfr Number:

    4.5B11G4DIM/827
  • Rexel Part Number:

    880982
  • UPC:

    028672407262

LED Lamp, Dimmable, 4.5 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 315, CRI: 83, Color Temperature: 2700K

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Green Creative

Mfr Part # 4.5B11G4DIM/827

Rexel Part # 880982

UPC 028672407262

UNSPSC 39112102

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 83

Color Temperature 2700 (Warm White)

Lumens 315

Shape B11 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 4.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch