SYLVANIA 40B10/T/BL/2PK-120V Incandescent Lamp, B10, 40W, 120V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    40B10/T/BL/2PK-120V
  • Rexel Part Number:

    110186
  • UPC:

    04613513719

Incandescent Lamp, 40 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13719*

$ 2.03 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 40B10/T/BL/2PK-120V

Rexel Part # 110186

UPC 04613513719

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Shape B10 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch