SYLVANIA 60B10C/T/BL/2PK-120V Incandescent Lamp, Double Life, B10, 60W, 120V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    60B10C/T/BL/2PK-120V
  • Rexel Part Number:

    110779
  • UPC:

    04613513684

Incandescent Lamp, Double Life, 60 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13684*

$ 1.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 60B10C/T/BL/2PK-120V

Rexel Part # 110779

UPC 04613513684

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 635

Shape B10 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch