Osram Sylvania LED4B10C/BLUNT/DIM/827 LED Lamp, Dimmable, B10, 4W, 120V, Candelabra Base

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED4B10C/BLUNT/DIM/827
  • Rexel Part Number:

    449525
  • UPC:

    04613578812

LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 200, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 *Sylvania Part # 78812*

$ 15.02 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED4B10C/BLUNT/DIM/827

Rexel Part # 449525

UPC 04613578812

UNSPSC 39112102

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 200

Shape B10 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 4

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch