Osram Sylvania LED7B13BLUNTDIM827 LED Lamp, Dimmable, B13, 7W, 120V, Medium Base

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED7B13BLUNTDIM827
  • Rexel Part Number:

    641557
  • UPC:

    04613572895

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: B13 (Blunt Tip), Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 *Sylvania Part # 72895*

$ 12.54 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED7B13BLUNTDIM827

Rexel Part # 641557

UPC 04613572895

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 500

Shape B13 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch