Philips Lighting 3.5B12/END/2700-E26 DIM 8/1 3.5W Bulb Candle LED

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    3.5B12/END/2700-E26 DIM 8/1
  • Rexel Part Number:

    484187
  • UPC:

    046677427818

### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 119991 ### Dimmable LED Lamp, 3.5W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Energy Star Rated. Finish: Clear. *Philips Part # 42781-5* 25W Equivalent.

$ 30.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 3.5B12/END/2700-E26 DIM 8/1

Rexel Part # 484187

UPC 046677427818

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 180

Shape B11 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 3.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch