Philips Lighting 3B10½END/CL WW 120V 8/1 2.5W Bulb LED

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    3B10½END/CL WW 120V 8/1
  • Rexel Part Number:

    201011
  • UPC:

    046677406073

LED Lamp, 2.5W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 32, Color Temperature: 3000K, Rated Average Life: 15,000 Hrs. Finish: Clear. *Philips Part # 40607-4* 10W Equivalent.

$ 35.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 3B10½END/CL WW 120V 8/1

Rexel Part # 201011

UPC 046677406073

UNSPSC 39111500

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 32

Shape B10-1/2 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 2.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch