Philips Lighting 3B12/END/2700-E26 DIM 3 W Bulb Dimmable LED Candle

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    3B12/END/2700-E26 DIM
  • Rexel Part Number:

    453654
  • UPC:

    046677426910

### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 119991 ### Dimmable LED Lamp, 3W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 180, CRI: 92, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 42691-6* 25W Equivalent.

$ 30.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 3B12/END/2700-E26 DIM

Rexel Part # 453654

UPC 046677426910

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 92

Color Temperature 2700 (Warm White)

Lumens 180

Shape B12 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 3

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch