Philips Lighting 4B11/END/2700-E12 DIM 3.5W Bulb EnduraLED Candle

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    4B11/END/2700-E12 DIM
  • Rexel Part Number:

    377128
  • UPC:

    046677414856

Dimmable LED Lamp, 3.5W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 150, CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 41485-4* 25W Equivalent.

$ 35.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 4B11/END/2700-E12 DIM

Rexel Part # 377128

UPC 046677414856

UNSPSC 39111612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 90

Color Temperature 2700 (Warm White)

Lumens 150

Shape B11 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 3.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch