Philips Lighting 4B12/END/2700-DM 3.5W Bulb EnduraLED Candle

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    4B12/END/2700-DM
  • Rexel Part Number:

    446017
  • UPC:

    046677414870

Dimmable LED Lamp, 3.5W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 150, CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 41487-0* 25W Equivalent.

$ 32.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 4B12/END/2700-DM

Rexel Part # 446017

UPC 046677414870

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 90

Color Temperature 2700 (Warm White)

Lumens 150

Shape B12 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 3.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch