Philips Lighting 5B13/2700-E12-DIM-8/1 LED Lamp, Dimmable, B13, 4.5W, 120V, Candelabra Base

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    5B13/2700-E12-DIM-8/1
  • Rexel Part Number:

    725202
  • UPC:

    04667743515

LED Lamp, Dimmable, 4.5 Watt, 120 Volt, Bulb: B13 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 330, CRI: 80, Color Temperature: 2700K *Philips Part # 43515-6*

$ 40.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 5B13/2700-E12-DIM-8/1

Rexel Part # 725202

UPC 04667743515

UNSPSC 39112102

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 330

Shape B13 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 4.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch