Philips Lighting 60B10-1⁄2C/4M 60 Watt Incandescent Bulb Clear Blunt Tip

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    60B10-1⁄2C/4M
  • Rexel Part Number:

    379175
  • UPC:

    046677102173

Incandescent Decorative Lamp, 60W, 120V, Bulb: B10.5 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 530, Rated Average Life: 4,000 Hrs. Color: Clear. *Philips Part # 31116-7*

$ 3.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 60B10-1⁄2C/4M

Rexel Part # 379175

UPC 046677102173

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 530

Shape B10-1/2 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch