Satco A3684 Incandescent Decorative Lamp, Blunt Tip, 60W, 130V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    A3684
  • Rexel Part Number:

    103408
  • UPC:

    045923036842

Incandescent Lamp, 60 Watt, 130 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 642, Lamp Finish: Clear

$ 0.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # A3684

Rexel Part # 103408

UPC 045923036842

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 642

Shape B10 (Blunt Tip)

Type Lamp

Volts AC 130

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch