Satco S3789 Incandescent Lamp, 40W, 120V, BA9, White, Candelabra Base

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3789
  • Rexel Part Number:

    183487
  • UPC:

    04592303789

Incandescent Lamp, 40 Watt, 120 Volt, BA9, White, Base: Candelabra Screw, Lumens: 328

$ 1.20 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3789

Rexel Part # 183487

UPC 04592303789

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 328

Shape BA9 (Bent Tip)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch