Satco S4741 Incandescent Lamp, 60W, 120V, B10, Clear, Medium Base

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4741
  • Rexel Part Number:

    143329
  • UPC:

    04592304741

Incandescent Lamp, 60 Watt, 120 Volt, B10, Clear, Medium Base, Lumens: 550

$ 0.95 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4741

Rexel Part # 143329

UPC 04592304741

UNSPSC 39111501

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 550

Shape B10 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch