TCP LDCT3WH27KF TCPI LDCT3WH27KF FROSTED LED 3 WATT

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LDCT3WH27KF
  • Rexel Part Number:

    420306
  • UPC:

Dimmable LED Lamp, 3W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 92, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Frosted. 15W Equivalent.

$ 24.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LDCT3WH27KF

Rexel Part # 420306

UPC

UNSPSC 39101600

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 92

Shape B10 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 3

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch