Osram Sylvania 65BR30/FL-120V Incandescent Lamp, BR30, 65W, 120V, WFL60

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    65BR30/FL-120V
  • Rexel Part Number:

    23193
  • UPC:

    04613515165

Incandescent Lamp, 65 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 600, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 60 Degree, Standard Case Qty: 24 *Sylvania Part # 15165*

$ 3.25 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 65BR30/FL-120V

Rexel Part # 23193

UPC 04613515165

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 600

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 65

Place your Will Call order by clicking the cart button next to the appropriate Branch