Philips Lighting 40BR30/HEA/FL 40 Watt Bulb Halogená Indoor Flood BR30

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    40BR30/HEA/FL
  • Rexel Part Number:

    344118
  • UPC:

    046677213596

Halogen Reflector Lamp, 40W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 570, Color Temperature: 2700K, Color: Frost. *Philips Part # 21359-5*

$ 49.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 40BR30/HEA/FL

Rexel Part # 344118

UPC 046677213596

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 570

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch