Philips Lighting 45BR30/FL55/LL 12/1 45 Watt BR30 Reflector Flood Lamp

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    45BR30/FL55/LL 12/1
  • Rexel Part Number:

    444408
  • UPC:

    046677167516

Incandescent Reflector Lamp, 45W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 330, Color Temperature: 2600K, Rated Average Life: 2,500 Hrs. *Philips Part # 16751-0*

$ 25.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 45BR30/FL55/LL 12/1

Rexel Part # 444408

UPC 046677167516

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2600 (Warm White)

Lumens 330

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 45

Place your Will Call order by clicking the cart button next to the appropriate Branch