Philips Lighting 65BR30/FL55/TG 12/1 65 Watt BR30 TuffGuard Reflector

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    65BR30/FL55/TG 12/1
  • Rexel Part Number:

    204052
  • UPC:

    046677201906

Incandescent TuffGuard Coated Reflector Lamp, 65W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 635, Color Temperature: 2710K, Rated Average Life: 2,000 Hrs. *Philips Part # 20190-5*

$ 37.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 65BR30/FL55/TG 12/1

Rexel Part # 204052

UPC 046677201906

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2710 (Warm White)

Lumens 635

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 65

Philips Lighting 65BR30/FL55/TG 12/1 65 Watt BR30 TuffGuard Reflector is rated 1.0 out of 5 by 3.
Rated 1 out of 5 by from False advertising for it lasting 2.3 years The ad on the box says it lasts 2.3 years. I haven't even lived in my new house 6 months and I am already having to change this bulb again!!!! (the first was the contractor's bulb; then the Duramax, and now it needs replacing again.) Very disappointing performance in that it TRULY lasts about 2.3 MONTHS not years!
Date published: 2013-01-26
Rated 1 out of 5 by from Not worth the money I spent extra for a long life bulb, supposed to last to 1 1/2 years. They lasted a whopping 8 months. Better off purchasing the inexpensive ones in bulk.
Date published: 2012-01-06
Rated 1 out of 5 by from Slow learner... These bulbs do not last as specified on the package. Please work on this Philips! Not worth spending my money on these any longer (over 10 years).
Date published: 2013-03-02
  • y_2017, m_2, d_20, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_204052, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch