Philips Lighting 65BR30/FL55 65 Watt BR30 Reflector Flood Lamp

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    65BR30/FL55
  • Rexel Part Number:

    404027
  • UPC:

    046677225209

Incandescent Reflector Lamp, 65W, 130V, Bulb: BR30, Base: Base: Medium Screw (E26), Lumens: 605, Color Temperature: 2780K, Rated Average Life: 2,000 Hrs. *Philips Part # 24884-9*

$ 42.11 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 65BR30/FL55

Rexel Part # 404027

UPC 046677225209

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2780 (Warm White)

Lumens 605

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 130

Wattage 65

Philips Lighting 65BR30/FL55 65 Watt BR30 Reflector Flood Lamp is rated 1.0 out of 5 by 3.
Rated 1 out of 5 by from False advertising for it lasting 2.3 years The ad on the box says it lasts 2.3 years. I haven't even lived in my new house 6 months and I am already having to change this bulb again!!!! (the first was the contractor's bulb; then the Duramax, and now it needs replacing again.) Very disappointing performance in that it TRULY lasts about 2.3 MONTHS not years!
Date published: 2013-01-26
Rated 1 out of 5 by from Not worth the money I spent extra for a long life bulb, supposed to last to 1 1/2 years. They lasted a whopping 8 months. Better off purchasing the inexpensive ones in bulk.
Date published: 2012-01-06
Rated 1 out of 5 by from Slow learner... These bulbs do not last as specified on the package. Please work on this Philips! Not worth spending my money on these any longer (over 10 years).
Date published: 2013-03-02
  • y_2017, m_2, d_19, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_404027, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch