Satco 65BR30/TF Incandescent TuffGuard Coated Reflector Lamp, BR30, 65W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    65BR30/TF
  • Rexel Part Number:

    127210
  • UPC:

    045923048876

Incandescent TuffGuard Coated Reflector Lamp, 65W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 685, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Satco Part # S4887*

$ 7.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 65BR30/TF

Rexel Part # 127210

UPC 045923048876

UNSPSC 39101622

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 685

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 65

Place your Will Call order by clicking the cart button next to the appropriate Branch