SYLVANIA 300BR/FL-120V Incandescent Lamp, BR40, 250W, 120V, FL60

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    300BR/FL-120V
  • Rexel Part Number:

    20924
  • UPC:

    04613514779

Incandescent Lamp, 250 Watt, 120 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 3030, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 60 Degree, Standard Case Qty: 24 *Sylvania Part # 14779*

$ 15.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 300BR/FL-120V

Rexel Part # 20924

UPC 04613514779

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 3030

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch