Osram Sylvania 50BR40/HAL-120V Halogen Lamp, BR40, 50W, 120V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    50BR40/HAL-120V
  • Rexel Part Number:

    323589
  • UPC:

    04613510079

Halogen Lamp, 50 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 590, CRI: 100, Color Temperature: 2800K, Standard Case Qty: 6 *Sylvania Part # 10079*

$ 9.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 50BR40/HAL-120V

Rexel Part # 323589

UPC 04613510079

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2800 (Warm White)

Lumens 590

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch