Osram Sylvania 65BR/FL-130V Incandescent Lamp, BR40, 65W, 130V, WFL60

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    65BR/FL-130V
  • Rexel Part Number:

    106625
  • UPC:

    04613515292

Incandescent Lamp, 65 Watt, 130 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 540, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 60 Degree, Standard Case Qty: 24 *Sylvania Part # 15292*

$ 4.05 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 65BR/FL-130V

Rexel Part # 106625

UPC 04613515292

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 540

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 130

Wattage 65

Place your Will Call order by clicking the cart button next to the appropriate Branch