Osram Sylvania 65BR/FL/RP-120V Incandescent Lamp, BR40, 65W, 120V, WFL60

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    65BR/FL/RP-120V
  • Rexel Part Number:

    106985
  • UPC:

    04613515678

Incandescent Lamp, 65 Watt, 120 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 580, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 60 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 15678*

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 65BR/FL/RP-120V

Rexel Part # 106985

UPC 04613515678

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 580

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 65

Place your Will Call order by clicking the cart button next to the appropriate Branch