Philips Lighting 300BR/FL 300 Watt BR40 Reflector Flood Lamp

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    300BR/FL
  • Rexel Part Number:

    203197
  • UPC:

    046677143435

Incandescent Reflector Lamp, 300W, 120-130V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 2480, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 14343-8*

$ 45.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 300BR/FL

Rexel Part # 203197

UPC 046677143435

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 2480

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch