Philips Lighting 40BR40/HEA/FL 120V 40 Watt BR40 Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    40BR40/HEA/FL 120V
  • Rexel Part Number:

    421359
  • UPC:

    046677222383

Halogen Reflector Lamp, 40W, 120V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 590, Color Temperature: 2730K, *Philips Part # 22238-0* ### NOTE ## NO LONGER MADE ###

$ 53.09 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 40BR40/HEA/FL 120V

Rexel Part # 421359

UPC 046677222383

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2730 (Warm White)

Lumens 590

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch