Philips Lighting 65BR/FL60 65 Watt BR40 Reflector Flood Lamp

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    65BR/FL60
  • Rexel Part Number:

    200199
  • UPC:

    046677225377

Incandescent Reflector Lamp, 65W, 130V, Bulb: BR40, Base: Medium Screw (E26), Lumens: 685, Color Temperature: 2710K, Rated Average Life: 2,000 Hrs. *Philips Part # 22537-5*

$ 25.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 65BR/FL60

Rexel Part # 200199

UPC 046677225377

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2710 (Warm White)

Lumens 685

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 65

Place your Will Call order by clicking the cart button next to the appropriate Branch